
Addon Alcatel-Lucent Nokia Compatible 10Gbase-Lr Sfp+ Transceiver
Mfr # 473472A-AO
Zoro # G1903112
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473472A-AO
Zoro #
G1903112
UPC #
821456042365
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Item
SFP+
Number of Ports
1
Fiber Optic Cable Standard
1310 nm
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.