Addon Alcatel-Lucent Nokia Compatible Taa Compliant 40Gbase-Cu Qsfp+

  • Mfr # QSFP-40G-C2M-AO

  • Zoro # G9860270


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x QSFP+ Network
Transmission Speed
40 Gbit/s
Cable Type
Twinaxial
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-C2M-AO
Zoro #
G9860270
UPC #
821456037903
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x QSFP+ Network
Transmission Speed
40 Gbit/s
Cable Type
Twinaxial
Material
Copper
Features
Passive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.