
Addon Alcatel-Lucent Nokia Compatible Taa Compliant 40Gbase-Cu Qsfp+
Mfr # QSFP-40G-C5M-AO
Zoro # G9987068
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
1 x QSFP+ Network
Transmission Speed
40 Gbit/s
Cable Type
Twinaxial
Conductor Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40G-C5M-AO
Zoro #
G9987068
UPC #
821456037958
Country of Origin
Unknown
Details
Connector Type - Patch Cord
1 x QSFP+ Network
Transmission Speed
40 Gbit/s
Cable Type
Twinaxial
Conductor Material
Copper
Features
Passive
Material
Copper
Item - Data Cable
Network Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.