Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Alcatel-Lucent Sfp-Gig-Sx Compatible Taa Compliant 1000Base-Sx

  • Mfr # SFP-GIG-SX-AO

  • Zoro # G3434841


product price: $46.29
/ea

Key Features

Application
Data Networking
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Compatibility
Alcatel OmniSwitch 9000Multi Source Agreement Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-GIG-SX-AO
Zoro #
G3434841
UPC #
821455081631
Country of Origin
Unknown

Details

Application
Data Networking
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Compatibility
Alcatel OmniSwitch 9000Multi Source Agreement Compliant
Network Technology
1000Base-SX
Fiber Optic Cable Standard
62.5 µm
Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.