Addon Allen-Bradley 1783-Sfp1Gte Compatible Taa Compliant

  • Mfr # 1783-SFP1GTE-AO

  • Zoro # G0928187


product price: $72.25
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Number of Ports
1
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1783-SFP1GTE-AO
Zoro #
G0928187
UPC #
821455685150
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Item
SFP (mini-GBIC)
Number of Ports
1
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Connector Type
RJ-45

Description

AddOn Allen-BRadley 1783-SFP1GTE Compatible TAA 10/100/1000Base-TX SFP Transceiver (Copper, 100m, RJ-45, -40 to 85C) - For Data Networking - 1 x RJ-45 10/100/1000Base-TX LAN - Twisted PairGigabit Ethernet - 10/100/1000Base-TX - Hot-swappable - 1 - TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.