Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Allied Telesis At-2911Sx/Sc-001 Comparable 1Gbs Single Open Sc

  • Mfr # AT-2911SX/SC-001-AO

  • Zoro # G2413648


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 2.0 x1
Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Number of Ports
1
Number of SC Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-2911SX/SC-001-AO
Zoro #
G2413648
UPC #
821455663622
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Host Interface
PCI Express 2.0 x1
Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Number of Ports
1
Number of SC Ports
1
Network Technology
1000Base-X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.