Zoro Homepage

Addon Apple Computer 661-00682 Compatible 85W 20V At 4.25A Magsafe 2

  • Mfr # 661-00682-AA

  • Zoro # G0044726


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Max. Output
85 W
Volts AC/DC
20V DC
Includes
(1) Power Cord
Color
Black
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-00682-AA
Zoro #
G0044726
UPC #
821455659120
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output
85 W
Volts AC/DC
20V DC
Includes
(1) Power Cord
Color
Black
Device Supported
Notebook
Compatibility
Apple Notebooks
Brand Compatibility
Apple
Max. Output Current
4.25 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.