
Addon Apple Computer 661-6536 Compatible 85W 20V At 4.25A Magsafe 2
Mfr # 661-6536-AA
Zoro # G0047849
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Volts AC/DC
20 V DC
Amps
4.25 A
Maximum Output Power
85 W
Color Family
Black
Compatibility
Apple Notebooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661-6536-AA
Zoro #
G0047849
UPC #
821455686225
Country of Origin
Unknown
Dimensions
Height
1.5 in
Width
3.5 in
Depth
7.5 in
Details
Item
Power Adapter
Volts AC/DC
20 V DC
Amps
4.25 A
Maximum Output Power
85 W
Color Family
Black
Compatibility
Apple Notebooks
Environmentally Friendly
Yes
Maximum Output Current
4.25 A
Color
Black
Output Voltage
20 V DC
Package Contents
85W Power Adapter1 x Power Cord
Compatible Devices
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.