
Addon Apple Computer A1435 Compatible 60W 16.5V At 3.65A Magsafe 2
Mfr # A1435-AA
Zoro # G0045399
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Max. Output
60 W
Volts AC/DC
16.5V DC
Amps
3.65 A
Output Voltage
16.5 V DC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1435-AA
Zoro #
G0045399
UPC #
821455686010
Country of Origin
Unknown
Dimensions
Height
1.5 in
Depth
7.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
60 W
Volts AC/DC
16.5V DC
Amps
3.65 A
Output Voltage
16.5 V DC
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Apple
Includes
(1) Power Cord
Compatibility
Apple Notebooks
Color
Black
Standards
TAA Compliant
Max. Output Current
3.65 A
Maximum Output Power
60 W
Compatible Devices
Notebook
Package Contents
60W Power Adapter1 x Power Cord
Environmentally Friendly
Yes
Maximum Output Current
3.65 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.