
Addon Apple Computer Ft9Y Compatible 60W 16.5V At 3.65A Magsafe 2
Mfr # FT9Y-AA
Zoro # G0051656
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Volts AC/DC
16.5 V DC
Amps
3.65 A
Maximum Output Power
60 W
Color Family
Black
Compatibility
Apple Notebooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT9Y-AA
Zoro #
G0051656
UPC #
821455686041
Country of Origin
Unknown
Dimensions
Height
1.5 in
Width
3.5 in
Depth
7.5 in
Details
Item
Power Adapter
Volts AC/DC
16.5 V DC
Amps
3.65 A
Maximum Output Power
60 W
Color Family
Black
Compatibility
Apple Notebooks
Environmentally Friendly
Yes
Compatible Devices
Notebook
Output Voltage
16.5 V DC
Maximum Output Current
3.65 A
Color
Black
Package Contents
60W Power Adapter1 x Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.