
Addon Apple Computer G6Hk Compatible 60W 16.5V At 3.65A Magsafe 2
Mfr # G6HK-AA
Zoro # G0039799
product price: $81.75
/ea
Free Shipping & Returns
Key Features
Max. Output
60 W
Volts AC/DC
16.5V DC
Amps
3.65 A
Standards
TAA Compliant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6HK-AA
Zoro #
G0039799
UPC #
821455686102
Country of Origin
Unknown
Dimensions
Depth
7.5 in
Height
1.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
60 W
Volts AC/DC
16.5V DC
Amps
3.65 A
Standards
TAA Compliant
Color
Black
Compatibility
Apple Notebooks
Maximum Output Power
60 W
Output Voltage
16.5 V DC
Max. Output Current
3.65 A
Brand Compatibility
Apple
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatible Devices
Notebook
Maximum Output Current
3.65 A
Package Contents
60W Power Adapter1 x Power Cord
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.