Zoro Homepage

Addon Apple Computer Ma940G/A Compatible 4Gb (2X2Gb) Ddr2-667Mhz

  • Mfr # MA940G/A-AA

  • Zoro # G0611942


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Device Supported
Desktop PC, Notebook
Memory Voltage
1.80V
Number of Modules
(2) 2GB
CAS Latency
CL5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA940G/A-AA
Zoro #
G0611942
UPC #
821455091876
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
4 GB

Details

Device Supported
Desktop PC, Notebook
Memory Voltage
1.80V
Number of Modules
(2) 2GB
Item
RAM Module
CAS Latency
CL5
Compatibility
Memory Technology
DDR2 SDRAM
Memory Speed
667 MHz
Number of Pins
200
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Standard
DDR2-667/PC2-5300

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.