
Addon Apple Computer Mc747Ll/A Compatible 45W 14.5V At 3.1A Magsafe
Mfr # MC747LL/A-AA
Zoro # G0038259
product price: $74.65
/eaKey Features
Max. Output
45 W
Volts AC/DC
14.5V DC
Includes
(1) Power Cord
Color
Black
Compatibility
Apple Notebooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC747LL/A-AA
Zoro #
G0038259
UPC #
821455685419
Country of Origin
Unknown
Dimensions
Height
1.5 in
Depth
7.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
45 W
Volts AC/DC
14.5V DC
Includes
(1) Power Cord
Color
Black
Compatibility
Apple Notebooks
Max. Output Current
3.10 A
Brand Compatibility
Apple
Device Supported
Notebook
Compatible Devices
Notebook
Package Contents
45W Power Adapter1 x Power Cord
Maximum Output Power
45 W
Maximum Output Current
3.10 A
Output Voltage
14.5 V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.