
Addon Arista Networks Aoc-Q-4S-100G-5M Compatible Taa Compliant
Mfr # AOC-Q-4S-100G-5M-AO
Zoro # G9705896
product price: $2,104.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
16.40 ft
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOC-Q-4S-100G-5M-AO
Zoro #
G9705896
UPC #
821455886571
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Data Transfer Rate
100 Gbit/s
Connector on First End Details
(1) QSFP28 Network
Connector on Second End Details
(4) SFP28 Network
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.