Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Arista Networks Aoc-S-S-25G-3M Compatible Taa Compliant

  • Mfr # AOC-S-S-25G-3M-AO

  • Zoro # G9610538


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
9.84 ft
Features
AOC Technology
Data Transfer Rate
25 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOC-S-S-25G-3M-AO
Zoro #
G9610538
UPC #
821455721964
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Data Transfer Rate
25 Gbit/s
Fiber Optic Mode
Multi-mode
Connector on First End Details
(1) SFP28 Network
Connector on Second End Details
(1) SFP28 Network
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.