Addon Arista Networks Cab-Q-4S-100G-2M Compatible Taa Compliant

  • Mfr # CAB-Q-4S-100G-2M-AO

  • Zoro # G9555764


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
6.56 ft
Features
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-Q-4S-100G-2M-AO
Zoro #
G9555764
UPC #
821455652138
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Features
Passive
Material
Copper
Connector on First End Details
(1) QSFP28 Network
Connector on Second End Details
(4) SFP28 Network
Device Supported
Network Device
Data Transfer Rate
100 Gbit/s
Wire Gauge
30 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.