
Addon Arista Networks Cab-Q-4S-100G-3M Compatible Taa Compliant
Mfr # CAB-Q-4S-100G-3M-AO
Zoro # G9554075
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
9.84 ft
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-Q-4S-100G-3M-AO
Zoro #
G9554075
UPC #
821455652169
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Material
Copper
Features
Passive
Connector on First End Details
(1) QSFP28 Network
Connector on Second End Details
(4) SFP28 Network
Wire Gauge
28 AWG
Device Supported
Network Device
Data Transfer Rate
100 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.