
Addon Arista Networks Cab-S-S-25G-2-5M To Intel Xxvdacbl2M Compatible
Mfr # ADD-S28ARS28IN-P2-5M
Zoro # G0061392
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Cable Type
SFP28
Standards
TAA Compliant
Cable Length
8.20 ft
Features
Passive
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-S28ARS28IN-P2-5M
Zoro #
G0061392
UPC #
821456757252
Country of Origin
Unknown
Dimensions
Cable Length
8.20 ft
Details
Cable Type
SFP28
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Device Supported
Network Device
Connector on Second End Details
SFP28 Network
Data Transfer Rate
25 Gbit/s
Connector on First End Details
SFP28 Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.