
Addon Arista Networks Cab-Sfp-Sfp-0.5M Compatible Taa Compliant
Mfr # CAB-SFP-SFP-0.5M-AO
Zoro # G0557379
product price:Â $36.55
/eaKey Features
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking
Compatibility
7048T-A GbE Switch - 70487050 Data Center Switch - 7050S-527050 Data Center Switch - 7050S-647050 Series - 7050T-367050 Series - 7050T-527100 Series - 7124SX Ultra Low Latency Swtch7100 Series - 7148S Ultra Low Latency Swtch7100 Series - 7148SX Ultra Low Latency Swtch7124FX Application Switch7500 Series - 7504 Modular Spine Switch7500 Series - 7508 Modular Spine SwitchMSA Compliant
Network Technology
10GBase-CU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAB-SFP-SFP-0.5M-AO
Zoro #
G0557379
UPC #
821455090688
Country of Origin
Unknown
Details
Standards
TAA Compliant
Item
SFP+
Number of Ports
1
Application
Data Networking
Compatibility
7048T-A GbE Switch - 70487050 Data Center Switch - 7050S-527050 Data Center Switch - 7050S-647050 Series - 7050T-367050 Series - 7050T-527100 Series - 7124SX Ultra Low Latency Swtch7100 Series - 7148S Ultra Low Latency Swtch7100 Series - 7148SX Ultra Low Latency Swtch7124FX Application Switch7500 Series - 7504 Modular Spine Switch7500 Series - 7508 Modular Spine SwitchMSA Compliant
Network Technology
10GBase-CU
Interfaces/Ports Details
(1) 10GBase-CU Network
Max. Data Transfer Rate
10
Ethernet Technology
10 Gigabit Ethernet
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.