Addon Arista Networks Cab-Sfp-Sfp-1M Compatible Taa Compliant

  • Mfr # CAB-SFP-SFP-1M-AO

  • Zoro # G0553510


product price: $36.89
/ea

Key Features

Cable Type
Twinaxial
Standards
UL, MSA.; TAA Compliant
Conductor Material
Copper
Color
Black
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-SFP-SFP-1M-AO
Zoro #
G0553510
UPC #
821455040430
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Twinaxial
Standards
UL, MSA.; TAA Compliant
Conductor Material
Copper
Color
Black
Item
Network Cable
Material
Copper
Shielded / Unshielded
Shielded
Features
Passive; Environmentally Friendly
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Wire Gauge
30 AWG
Jacket Type
CL2, FT4

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.