Addon Arista Networks Cab-Sfp-Sfp-3M Compatible Taa Compliant

  • Mfr # CAB-SFP-SFP-3M-AO

  • Zoro # G0550981


product price: $48.39
/ea

Key Features

Cable Type
Twinaxial
Standards
UL, UL94V.; TAA Compliant
Conductor Material
Copper
Color
Black
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-SFP-SFP-3M-AO
Zoro #
G0550981
UPC #
821455032749
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Twinaxial
Standards
UL, UL94V.; TAA Compliant
Conductor Material
Copper
Color
Black
Item
Network Cable
Material
Copper
Features
Passive; Environmentally Friendly
Shielded / Unshielded
Shielded
Jacket Type
CL2, FT4
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network
Wire Gauge
30 AWG

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.