Shop ADD-ON
See all product information
Create Account
ADDON ARISTA NETWORKS COMPATIBLE TAA COMPLIANT 400GBASE-SR4 PAM4 112G QSFP-DD TR
- Mfr # QDD4-400GB-SR4-AR-AO
- Zoro # G123960646
product price:Â
$
1,765.99
/ea
Free Shipping & Returns
Key Features
Depth
4.9 in
Ethernet Technology
400 Gigabit Ethernet
Data Transfer Speed
400 Gbps
Single Mode/Multi-Mode
Multi-mode
Wavelength
850 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD4-400GB-SR4-AR-AO
- Zoro #
- G123960646
- UPC #
- -
- Country of Origin
- United States
- Ethernet Technology
- 400 Gigabit Ethernet
- Data Transfer Speed
- 400 Gbps
- Single Mode/Multi-Mode
- Multi-mode
- Max. Operating Temp.
- 158 Degere F
- Number of Ports
- 1
- Min. Operating Temp.
- 32 Degree F
Dimensions
- Depth
- 4.9 in
- Wavelength
- 850 nm
- Height
- 0.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.