Addon Arista Networks Qsfp-100G-Erl4 Compatible Taa Compliant

  • Mfr # QSFP-100G-ERL4-AO

  • Zoro # G0923059


product price:  $2,115.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-ER4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-ERL4-AO
Zoro #
G0923059
UPC #
821456064435
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-ER4 Network
Fiber Optic Mode
Single-mode
Type
QSFP28
Media Type Supported
Optical Fiber
Network Technology
100GBase-ER4
Ethernet Technology
100 Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.