Addon Arista Networks Sfp-1G-Sx Compatible Taa Compliant 1000Base-Sx

  • Mfr # AR-SFP-1G-SX-AO

  • Zoro # G0906697


product price:  $47.99
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1
Number of Ports
1
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR-SFP-1G-SX-AO
Zoro #
G0906697
UPC #
821455037713
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1
Item
SFP (mini-GBIC)
Number of Ports
1
Fiber Optic Mode
Multi-mode
Compatibility
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.