Shop ADD-ON
See all product information
Create Account
ADDON ARUBA NETWORKS COMPATIBLE TAA 100GBASE-CU QSFP28 TO QSFP28 DIRECT ATTACH C
- Mfr # QSFP-100G-PDAC50CM-AU-AO
- Zoro # G922880640
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1.64 ft
End 2 Connection Type
QSFP28 Network
End 1 Connection Type
QSFP28 Network
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-PDAC50CM-AU-AO
- Zoro #
- G922880640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 1.64 ft
Details
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
- End 1 Gender
- Male
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.