Addon Aruba Networks Dac-Sfp-10Ge-3M Compatible Taa Compliant

  • Mfr # DAC-SFP-10GE-3M-AO

  • Zoro # G0555026


product price: $50.55
/ea

Key Features

Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-CU
Interfaces/Ports Details
(1) 10GBase-CU Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-SFP-10GE-3M-AO
Zoro #
G0555026
UPC #
821455091036
Country of Origin
Unknown

Details

Item
SFP+
Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-CU
Interfaces/Ports Details
(1) 10GBase-CU Network
Max. Data Transfer Rate
10
Compatibility
S2500 Mobility Access Switch - S2500-24PS2500 Mobility Access Switch - S2500-24P-ILS2500 Mobility Access Switch - S2500-24P-USS2500 Mobility Access Switch - S2500-24TS2500 Mobility Access Switch - S2500-48PS2500 Mobility Access Switch - S2500-48P-ILS2500 Mobility Access Switch - S2500-48P-USS2500 Mobility Access Switch - S2500-48TS3500 Mobility Access Switch - S3500-24P - S3500-4X10GS3500 Mobility Access Switch - S3500-24P-IL - S3500-4X10GS3500 Mobility Access Switch - S3500-24P-US - S3500-4X10GS3500 Mobility Access Switch - S3500-24T - S3500-4X10GS3500 Mobility Access Switch - S3500-48P - S3500-4X10GS3500 Mobility Access Switch - S3500-48PF - S3500-4X10GS3500 Mobility Access Switch - S3500-48PF-IL - S3500-4X10GS3500 Mobility Access Switch - S3500-48PF-US - S3500-4X10GS3500 Mobility Access Switch - S3500-48P-IL - S3500-4X10GS3500 Mobility Access Switch - S3500-48P-US - S3500-4X10GS3500 Mobility Access Switch - S3500-48T - S3500-4X10G7210 Mobility Controllers7240-US Mobility Controllers7220-US Mobility Controllers7210-US Mobility Controllers7240 Mobility Controllers7220 Mobility Controllers7210-IL Mobility Controllers7240-IL Mobility Controllers7220-IL Mobility ControllersMSA Compliant

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.