Addon Aruba Networks Sfp-10Ge-Lr Compatible Taa Compliant 10Gbase-Lr

  • Mfr # SFP-10GE-LR-AO

  • Zoro # G0920058


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GE-LR-AO
Zoro #
G0920058
UPC #
821455092750
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP+
Network Technology
10GBase-LR
Compatibility
Juniper EX 8200 Series Switches
Max. Data Transfer Rate
10
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Cable Standard
9/125 µm

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.