
Shop ADD-ON
See all product information
AddOn ASUS 90XB03UN-MPW020 Compatible 45W 19.5V at 2.25A Black USB-C Laptop Power Adapter and Cable
Mfr # 90XB03UN-MPW020-AO
Zoro # G0141691
product price:Â $79.15
/eaKey Features
Max. Output
45 W
Volts AC/DC
19.5V DC
Amps
2.25 A
Output Voltage
19.5 V DC
Compatibility
ASUS Notebooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90XB03UN-MPW020-AO
Zoro #
G0141691
UPC #
821456222309
Country of Origin
Unknown
Dimensions
Depth
7.5 in
Height
1.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
45 W
Volts AC/DC
19.5V DC
Amps
2.25 A
Output Voltage
19.5 V DC
Compatibility
ASUS Notebooks
Color
Black
USB
Yes
Includes
(1) Power Cord
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
USB Type-C
Yes
Brand Compatibility
Asus
Max. Output Current
2.25 A
Environmentally Friendly
Yes
Maximum Output Current
2.25 A
Package Contents
45W Power Adapter1 x Power Cord
Maximum Output Power
45 W
Compatible Devices
Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.