Addon Asus Adp-24Ew Compatible 24W 12V At 2A Laptop Power Adapter And

  • Mfr # ADP-24EW-AO

  • Zoro # G0144406


product price: $65.15
/ea

Key Features

Max. Output
24 W
Volts AC/DC
12V DC
Amps
2A
Includes
(1) Power Cord
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP-24EW-AO
Zoro #
G0144406
UPC #
821455887523
Country of Origin
Unknown

Dimensions

Width
3.5 in
Height
3.5 in
Depth
7.5 in

Details

Item
Power Adapter
Max. Output
24 W
Volts AC/DC
12V DC
Amps
2A
Includes
(1) Power Cord
Output Voltage
12 V DC
Compatibility
ASUS Notebooks
Color
Black
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Asus
Max. Output Current
0.0833333333333333
Maximum Output Current
2 A
Compatible Devices
Notebook
Environmentally Friendly
Yes
Package Contents
ASUS ADP-24EW Compatible 24W 12V at 2A Black Laptop Power Adapter and Cable1 x Power Cord
Maximum Output Power
24 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.