Shop ADD-ON
See all product information
Create Account
Addon Brocade (Formerly) 10G-Sfpp-Twx-1001 Compatible Taa Compliant
- Mfr # 10G-SFPP-TWX-1001-AO
- Zoro # G0680840
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
32.81 ft
Features
Active
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10G-SFPP-TWX-1001-AO
- Zoro #
- G0680840
- UPC #
- 821455599938
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Standards
- TAA Compliant
- Item
- Network Cable
- Features
- Active
- Material
- Copper
- Connector on First End Details
- (1) SFP+ Network
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Network Device
- Connector on Second End Details
- (1) SFP+ Network
- Wire Gauge
- 28 AWG
Dimensions
- Cable Length
- 32.81 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.