Addon Brocade (Formerly) 40G-Qsfp-Qsfp-C-0501 Compatible Taa

  • Mfr # 40G-QSFP-QSFP-C-0501-AO

  • Zoro # G0633502


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Standards
MSA.; TAA Compliant
Conductor Material
Copper
Color
Black
Cable Length
16.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40G-QSFP-QSFP-C-0501-AO
Zoro #
G0633502
UPC #
821455154700
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Twinaxial
Standards
MSA.; TAA Compliant
Conductor Material
Copper
Color
Black
Item
Network Cable
Features
Active
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network - Male
Connector on First End Details
(1) QSFP+ Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.