Addon Brocade (Formerly) 58-1000027-01 Compatible Taa Compliant

  • Mfr # 58-1000027-01-AO

  • Zoro # G0633660


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Max. Data Transfer Rate
10
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-1000027-01-AO
Zoro #
G0633660
UPC #
821455088678
Country of Origin
Unknown

Details

Item
SFP+
Number of Ports
1
Application
Data Networking
Max. Data Transfer Rate
10
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10GBase-CU
Interfaces/Ports Details
(1) 10GBase-CU Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.