
Addon Bti Bp3Am4Cl-06 Compatible Taa Compliant 10Gbase-Cwdm Xfp
Mfr # BP3AM4CL-06-AO
Zoro # G1904862
product price: $5,419.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring (DOM), Hot-swappable
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP3AM4CL-06-AO
Zoro #
G1904862
UPC #
821456779636
Country of Origin
Unknown
Dimensions
Fiber Optic Cable Wavelength
0.1 mil
Details
Features
Digital Optical Monitoring (DOM), Hot-swappable
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
LC 10GBase-CWDM Network
Max. Data Transfer Rate
10 Gbit/s
Standards
TAA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
80 km
Network Technology
10GBase-CWDM
Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Item
XFP Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.