Zoro Homepage

Addon Calix 100-01512Ct Compatible Taa Compliant 10Gbase-Lr Sfp+

  • Mfr # 100-01512CT-AO

  • Zoro # G1905739


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Application
Data Networking
Interfaces/Ports Details
(1) LC Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-01512CT-AO
Zoro #
G1905739
UPC #
821456096214
Country of Origin
Unknown

Details

Number of Ports
1
Item
SFP+ Module
Media Type Supported
Optical Fiber
Connector Type
LC
Application
Data Networking
Interfaces/Ports Details
(1) LC Network
Standards
TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.