Zoro Homepage

Addon Cat6 Connectors - 100 Pcs/Bagbag

  • Mfr # ADD-CAT6CNCT-100PC

  • Zoro # G0583988


product price: $47.69
/ea

Key Features

Connector Type
RJ-45 Network - Male
Color
Clear
Wire Gauge
24 AWG
Features
Snagless, Booted
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-CAT6CNCT-100PC
Zoro #
G0583988
UPC #
821455183595
Country of Origin
Unknown

Dimensions

Width
5.5 in
Height
1.5 in
Depth
8 in

Details

Item
Network Connector
Connector Type
RJ-45 Network - Male
Color
Clear
Wire Gauge
24 AWG
Features
Snagless, Booted
Shielding
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.