Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Ciena Xcvr-A00Crj Compatible Taa Compliant 1000Base-Tx Sfp

  • Mfr # XCVR-A00CRJ-AO

  • Zoro # G3467951


product price: $65.15
/ea

Key Features

Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCVR-A00CRJ-AO
Zoro #
G3467951
UPC #
821455286142
Country of Origin
Unknown

Details

Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Connector Type
RJ-45
Network Technology
1000Base-TX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.