Zoro Homepage

Addon Cisco And Arista Compatible 10Gbase-Sr Sfp+ Transceiver (Mmf,

  • Mfr # SFP-10GBASE-SR-CAR-AO

  • Zoro # G1835580


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Features
Digital Optical Monitoring (DOM)
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-SR-CAR-AO
Zoro #
G1835580
UPC #
821455866924
Country of Origin
Unknown

Dimensions

Fiber Optic Cable Wavelength
0 mil

Details

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Features
Digital Optical Monitoring (DOM)
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Application
Optical Network
Max. Distance Supported
0.30 km
Interfaces/Ports Details
LC 10GBase-SR Network
Item
SFP+ Module
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.