Zoro Homepage

Addon Cisco Cab-Sfp-1M Compatible Taa Compliant 1000Base-Cu Sfp To

  • Mfr # CAB-SFP-1M-AO

  • Zoro # G0549408


product price: $37.49
/ea

Key Features

Cable Type
Twinaxial
Conductor Material
Copper
Cable Length
3.28 ft
Features
Environmentally Friendly
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-SFP-1M-AO
Zoro #
G0549408
UPC #
821455028698
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Twinaxial
Conductor Material
Copper
Item
Network Cable
Features
Environmentally Friendly
Device Supported
Network Device
Connector on First End Details
SFP Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.