
Addon Cisco Cab-Sfp-50Cm Compatible Taa Compliant 1000Base-Cu Sfp To
Mfr # CAB-SFP-50CM-AO
Zoro # G0555096
product price: $34.45
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
1.64 ft
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-SFP-50CM-AO
Zoro #
G0555096
UPC #
821455028681
Country of Origin
Unknown
Dimensions
Cable Length
1.64 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Item
Network Cable
Material
Copper
Features
Passive; Environmentally Friendly
Device Supported
Network Device
Data Transfer Rate
1 Gbit/s
Connector on First End Details
(1) SFP Network
Connector on Second End Details
(1) SFP Network
Wire Gauge
30 AWG
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.