Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On Addon Cisco Compatible Taa Compliant 10Gbase-Bx Sfp+ Transceiver SFP-10G-LR-BXD-I-AO

Addon Cisco Compatible Taa Compliant 10Gbase-Bx Sfp+ Transceiver (Discontinued)

  • Mfr # SFP-10G-LR-BXD-I-AO
  • Zoro # G1881412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-LR-BXD-I-AO
Zoro #
G1881412
UPC #
821456039778
Country of Origin
Unknown

Details

Connector Type
LC
Standards
TAA Compliant
Network Technology
10GBase-BX
Number of Ports
1
Item
SFP+ Module
Fiber Optic Mode
Single-mode
Application
Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Ethernet Technology
10 Gigabit Ethernet
Features
Hot-swappable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.