Zoro Homepage

Addon Cisco Compatible Taa Compliant 25Gbase-Lr Sfp28 Transceiver

  • Mfr # SFP-25G-LR-S-AO

  • Zoro # G0929462


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-LR-S-AO
Zoro #
G0929462
UPC #
821455846247
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Item
SFP28
Fiber Optic Mode
Single-mode
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Network Technology
25GBase-LR
Media Type Supported
Optical Fiber
Connector Type
LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.