Zoro Homepage

Addon Cisco Glc-Ex-Smd Compatible Taa Compliant 1000Base-Ex Sfp

  • Mfr # GLC-EX-SMD-AO

  • Zoro # G3385677


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
1000Base-EX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-EX-SMD-AO
Zoro #
G3385677
UPC #
821455034972
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
1000Base-EX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Compatibility
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Max. Data Transfer Rate
1
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.