Zoro Homepage

Addon Cisco Glc-Lh-Smd Compatible Taa Compliant 1000Base-Lx Sfp

  • Mfr # GLC-LH-SMD-AO

  • Zoro # G3387567


product price: $51.75
/ea

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX/LH Network
Max. Data Transfer Rate
1
Number of Ports
1
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-LH-SMD-AO
Zoro #
G3387567
UPC #
821455032220
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX/LH Network
Max. Data Transfer Rate
1
Number of Ports
1
Compatibility
Fiber Optic Mode
Multi-mode, Single-mode
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX/LH
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)

Description

AddOn Cisco® GLC-LH-SMD Compatible TAA 1000Base-LX SFP Transceiver (SMF, 1310nm, 10km, LC, DOM) - 1 x 1000Base-LX/LH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.