
Addon Cisco Glc-Sx-Mm Compatible Taa Compliant 1000Base-Sx Sfp
Mfr # GLC-SX-MM-AO-5PK
Zoro # G3574756
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-SX-MM-AO-5PK
Zoro #
G3574756
UPC #
821455638835
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.