Zoro Homepage

Addon Cisco Glc-T Compatible Taa Compliant 1000Base-Tx Sfp

  • Mfr # GLC-T-AO

  • Zoro # G0905050


product price: $45.99
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-T-AO
Zoro #
G0905050
UPC #
821455005699
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
RJ-45
Network Technology
10/100/1000Base-TX
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.