Addon Cisco Glc-T-Rgd Compatible Taa Compliant 10/100/1000Base-Tx Sfp

  • Mfr # GLC-T-RGD-AO

  • Zoro # G0923838


product price:  $76.45
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Interfaces/Ports Details
(1) 1000Base-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-T-RGD-AO
Zoro #
G0923838
UPC #
821456230908
Country of Origin
Unknown

Details

Application
Data Networking
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Interfaces/Ports Details
(1) 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Compatibility
Cisco Aironet 1560 Series Access Points

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.