Addon Cisco Glc-Zx-Smd Compatible Taa Compliant 1000Base-Zx Sfp

  • Mfr # GLC-ZX-SMD-AO

  • Zoro # G3389107


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
1(1) LC 1000Base-ZX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-ZX-SMD-AO
Zoro #
G3389107
UPC #
821455065587
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
1(1) LC 1000Base-ZX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
Network Technology
1000Base-ZX
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Number of Ports
11
Fiber Optic Mode
Single-mode
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.