Addon Cisco Mem-4400-8G Compatible 8Gb Factory Original Dram Upgrade

  • Mfr # MEM-4400-8G-AO

  • Zoro # G0689128


product price:  $1,039.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Number of Pins
240
Memory Speed
1333 MHz
Memory Rank
Dual-rank
Memory Standard
DDR3-1333/PC3-10664
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM-4400-8G-AO
Zoro #
G0689128
UPC #
821455183311
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Number of Pins
240
Memory Speed
1333 MHz
Memory Rank
Dual-rank
Memory Standard
DDR3-1333/PC3-10664
CAS Latency
CL9
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
Item
RAM Module
Device Supported
Server
Error Checking
ECC
Number of Modules
(1) 8GB
Signal Processing
Unbuffered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.