Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Cisco Mem-C6K-Cptfl512M Compatible 512Mb Factory Original

  • Mfr # MEM-C6K-CPTFL512M-AO

  • Zoro # G0682100


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 MB
Standards
CEFCC
Speed
Class 6
Width
2"
Compatible With
Cisco Catalyst 6500-Series/Cisco 7600 Series Supervisor Engine 720-3BXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEM-C6K-CPTFL512M-AO
Zoro #
G0682100
UPC #
821455005705
Country of Origin
Unknown

Dimensions

Width
2"

Details

Item
CompactFlash
Storage Capacity
512 MB
Standards
CEFCC
Speed
Class 6
Compatible With
Cisco Catalyst 6500-Series/Cisco 7600 Series Supervisor Engine 720-3BXL
Number of Memory Cards
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.