
Addon Cisco Meraki Ma-Cbl-40G-5M Compatible Taa Compliant 40Gbase-Cu
Mfr # MA-CBL-40G-5M-AO
Zoro # G9620837
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-CBL-40G-5M-AO
Zoro #
G9620837
UPC #
821455728192
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Connector on Second End Details
(1) QSFP+ Network
Wire Gauge
28 AWG
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Connector on First End Details
(1) QSFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.